Zoro Homepage

Pipe Marker, White, High Pressure Air, PK5, 7367-3C-PK

  • Mfr # 7367-3C-PK

  • Zoro # G902141433


product price: $10.65
/pk 5, $2.13/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7367-3C-PK
Zoro #
G902141433
UPC #
888434568668
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Pipe Marker Package Type
Card
Humidity Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Material
Acrylic
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 in and Smaller
Chemical Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
3/4 in
Finish
Glossy
Pipe Marker Legend
High Pressure Air
Adhesive Style
Permanent
Number of Pipe Markers
3
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Abrasion Resistant
Yes
Legend Text Color
White
Water Resistant
No
Printed Language
English
UV Resistant
No
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Blue, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.