Zoro Homepage

Pipe Marker, White, High Pressure Air, PK5, 7367-4-PK

  • Mfr # 7367-4-PK

  • Zoro # G802140826


product price: $10.55
/pk 5, $2.11/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7367-4-PK
Zoro #
G802140826
UPC #
888434566282
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
Without
Reflective
No
ISO 14726
No
Number of Pipe Markers
4
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Style
Permanent
Humidity Resistant
No
Chemical Resistant
Yes
Pipe Marker Package Type
Card
Pipe Marker Material
Vinyl
Legend Text Color
White
Water Resistant
No
Average Outdoor Durability
8 to 10 yr
Minimum Pipe O.D.
3/4 in
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Fits Pipe O.D.
3/4 to 2 3/8 in
Maximum Pipe O.D.
2 3/8 in
UV Resistant
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
High Pressure Air
Weather Resistant
Yes
Finish
Glossy
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.