Pipe Marker, White, High Pressure Gas, PK5, 7368-3C-PK

  • Mfr # 7368-3C-PK

  • Zoro # G302140388


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7368-3C-PK
Zoro #
G302140388
UPC #
888434572061
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
With
Pipe Marker Legend
High Pressure Gas
Legend Text Color
White
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Adhesive Style
Permanent
Water Resistant
No
ISO 14726
No
Glow In The Dark
No
Maximum Pipe O.D.
3/4 in
Finish
Glossy
Fits Pipe O.D.
3/4 in and Smaller
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
NFPA 99, CGA C-9
No
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
Number of Pipe Markers
3
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Printed Language
English
Protective Coating
No Protective Coating
Weather Resistant
Yes
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Brown, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.