Pipe Marker, White, High Pressure Gas, PK5, 7368-4-PK

  • Mfr # 7368-4-PK

  • Zoro # G502140522


product price: $10.89
/pk 5, $2.18/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7368-4-PK
Zoro #
G502140522
UPC #
888434572382
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
Without
ANSI/ASME A13.1
Yes
Legend Text Color
White
Number of Pipe Markers
4
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Pipe O.D.
2 3/8 in
Chemical Resistant
Yes
Pipe Marker Legend
High Pressure Gas
UV Resistant
No
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Weather Resistant
Yes
ISO 14726
No
Printed Language
English
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
Humidity Resistant
No
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Finish
Glossy
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Fits Pipe O.D.
3/4 to 2 3/8 in
Water Resistant
No
Minimum Pipe O.D.
3/4 in
Average Outdoor Durability
8 to 10 yr

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.