Pipe Marker, White, House Vacuum, PK5, 7378-1HV-PK

  • Mfr # 7378-1HV-PK

  • Zoro # G202140815


product price:  $19.79
/pk 5, $3.96/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7378-1HV-PK
Zoro #
G202140815
UPC #
888434567579
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
Without
Reflective
No
Legend Text Color
White
Pipe Marker Legend
House Vacuum
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
Minimum Pipe O.D.
8 in
Fits Pipe O.D.
8 in and Larger
Adhesive Material
Acrylic
Weather Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Pipe Marker Package Type
Card
Printed Language
English
Glow In The Dark
No
Pipe Marker Material
Vinyl
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Water Resistant
No
Humidity Resistant
No
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
UV Resistant
No
Number of Pipe Markers
1
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend House Vacuum, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.