Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, House Vacuum, PK5, 7378-4-PK

  • Mfr # 7378-4-PK

  • Zoro # G602140972


product price: $10.69
/pk 5, $2.14/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7378-4-PK
Zoro #
G602140972
UPC #
888434567869
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
Without
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F
Fits Pipe O.D.
3/4 to 2 3/8 in
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Printed Language
English
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Die-Cut on Cards
Average Outdoor Durability
8 to 10 yr
ISO 14726
No
Number of Pipe Markers
4
ANSI/ASME A13.1
Yes
Legend Text Color
White
UV Resistant
No
Weather Resistant
Yes
Humidity Resistant
No
Protective Coating
No Protective Coating
Finish
Glossy
Minimum Pipe O.D.
3/4 in
Pipe Marker Legend
House Vacuum
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Water Resistant
No
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend House Vacuum, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.