Zoro Homepage

Pipe Marker, White, HVAC Return, PK5, 7379-1HV-PK

  • Mfr # 7379-1HV-PK

  • Zoro # G202140990


product price: $19.49
/pk 5, $3.90/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7379-1HV-PK
Zoro #
G202140990
UPC #
888434566978
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
Weather Resistant
Yes
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
8 in
UV Resistant
No
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
Number of Pipe Markers
1
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No
Finish
Glossy
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
Water Resistant
No
Adhesive Style
Permanent
Fits Pipe O.D.
8 in and Larger
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
HVAC Return
Minimum Application Temperature
0 Degrees F
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Legend Text Color
White

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend HVAC Return, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.