Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, HVAC Supply, PK5, 7380-1HV-PK

  • Mfr # 7380-1HV-PK

  • Zoro # G602141429


product price: $19.35
/pk 5, $3.87/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7380-1HV-PK
Zoro #
G602141429
UPC #
888434568941
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
NFPA 99, CGA C-9
No
Printed Language
English
UV Resistant
No
Humidity Resistant
No
Legend Text Color
White
Number of Pipe Markers
1
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
HVAC Supply
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Weather Resistant
Yes
Glow In The Dark
No
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Chemical Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Minimum Pipe O.D.
8 in
ANSI/ASME A13.1
Yes
ISO 14726
No
Fits Pipe O.D.
8 in and Larger
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend HVAC Supply, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.