Zoro Homepage

Pipe Marker, White, HVAC Supply, PK5, 7380-3C-PK

  • Mfr # 7380-3C-PK

  • Zoro # G202141461


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7380-3C-PK
Zoro #
G202141461
UPC #
888434569061
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Pipe Marker Package Type
Card
Weather Resistant
Yes
Printed Language
English
NFPA 99, CGA C-9
No
Pipe Marker Material
Vinyl
Fits Pipe O.D.
3/4 in and Smaller
UV Resistant
No
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Average Outdoor Durability
8 to 10 yr
Maximum Pipe O.D.
3/4 in
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Die-Cut on Cards
Legend Text Color
White
Water Resistant
No
Humidity Resistant
No
Chemical Resistant
Yes
ISO 14726
No
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
HVAC Supply
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
3
Finish
Glossy
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend HVAC Supply, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.