Zoro Homepage

Pipe Marker, White, HVAC Supply, PK5, 7380-4-PK

  • Mfr # 7380-4-PK

  • Zoro # G402141346


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7380-4-PK
Zoro #
G402141346
UPC #
888434568743
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Pipe Marker Legend
HVAC Supply
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Protective Coating
No Protective Coating
UV Resistant
No
ISO 14726
No
Minimum Pipe O.D.
3/4 in
Water Resistant
No
Legend Text Color
White
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Fits Pipe O.D.
3/4 to 2 3/8 in
Finish
Glossy
Pipe Marker Package Type
Card
Humidity Resistant
No
Number of Pipe Markers
4
Chemical Resistant
Yes
Printed Language
English
Maximum Pipe O.D.
2 3/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend HVAC Supply, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.