Pipe Marker, White, Instrument Air, PK5, 7167-1HV-PK

  • Mfr # 7167-1HV-PK

  • Zoro # G002141135


product price:  $19.59
/pk 5, $3.92/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7167-1HV-PK
Zoro #
G002141135
UPC #
888434568385
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Minimum Pipe O.D.
8 in
Fits Pipe O.D.
8 in and Larger
ANSI/ASME A13.1
Yes
Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Printed Language
English
Chemical Resistant
Yes
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
ISO 14726
No
Abrasion Resistant
Yes
Weather Resistant
Yes
Water Resistant
No
Finish
Glossy
Pipe Marker Legend
Instrument Air
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Humidity Resistant
No
Number of Pipe Markers
1
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Instrument Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.