Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Instrument Air, PK5, 7167-4-PK

  • Mfr # 7167-4-PK

  • Zoro # G302140715


product price: $11.75
/pk 5, $2.35/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7167-4-PK
Zoro #
G302140715
UPC #
888434566602
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Humidity Resistant
No
UV Resistant
No
NFPA 99, CGA C-9
No
Average Outdoor Durability
8 to 10 yr
Finish
Glossy
Glow In The Dark
No
Pipe Marker Legend
Instrument Air
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
Weather Resistant
Yes
Adhesive Material
Acrylic
Printed Language
English
Fits Pipe O.D.
3/4 to 2 3/8 in
Chemical Resistant
Yes
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F
Water Resistant
No
Maximum Service Temperature
180 Degrees F
Legend Text Color
White
ISO 14726
No
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
4
Maximum Pipe O.D.
2 3/8 in
Minimum Pipe O.D.
3/4 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Instrument Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.