Pipe Marker, White, Instrument Air, PK5, 7168-1HV-PK

  • Mfr # 7168-1HV-PK

  • Zoro # G502140645


product price:  $19.59
/pk 5, $3.92/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7168-1HV-PK
Zoro #
G502140645
UPC #
888434566459
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
Without
Adhesive Material
Acrylic
Humidity Resistant
No
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
Abrasion Resistant
Yes
Fits Pipe O.D.
8 in and Larger
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Water Resistant
No
ISO 14726
No
Legend Text Color
White
Weather Resistant
Yes
Glow In The Dark
No
Pipe Marker Legend
Instrument Air
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Finish
Glossy
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Pipe Marker Material
Vinyl
Number of Pipe Markers
1
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Minimum Pipe O.D.
8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Instrument Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.