Pipe Marker, White, Instrument Air, PK5, 7168-3C-PK

  • Mfr # 7168-3C-PK

  • Zoro # G702140797


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7168-3C-PK
Zoro #
G702140797
UPC #
888434566183
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Number of Pipe Markers
3
Adhesive Pipe Marker Format
Die-Cut on Cards
Weather Resistant
Yes
Pipe Marker Legend
Instrument Air
Pipe Marker Material
Vinyl
Fits Pipe O.D.
3/4 in and Smaller
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Printed Language
English
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Finish
Glossy
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
Maximum Pipe O.D.
3/4 in
Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F
Protective Coating
No Protective Coating
Water Resistant
No
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Instrument Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Blue, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.