Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Instrument Air, PK5, 7168-4-PK

  • Mfr # 7168-4-PK

  • Zoro # G702140629


product price: $11.75
/pk 5, $2.35/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7168-4-PK
Zoro #
G702140629
UPC #
888434568019
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
Without
Minimum Pipe O.D.
3/4 in
Legend Text Color
White
ISO 14726
No
Fits Pipe O.D.
3/4 to 2 3/8 in
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Card
Water Resistant
No
Finish
Glossy
Number of Pipe Markers
4
Printed Language
English
UV Resistant
No
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Adhesive Style
Permanent
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Average Outdoor Durability
8 to 10 yr
Humidity Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes
Adhesive Material
Acrylic
Pipe Marker Legend
Instrument Air
Protective Coating
No Protective Coating
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Instrument Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.