Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Lab Compressed Air, PK5, 7170-1-PK

  • Mfr # 7170-1-PK

  • Zoro # G302140869


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7170-1-PK
Zoro #
G302140869
UPC #
888434567647
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
Without
Minimum Pipe O.D.
2 1/2 in
NFPA 99, CGA C-9
No
Pipe Marker Material
Vinyl
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Average Outdoor Durability
8 to 10 yr
Pipe Marker Package Type
Card
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
Humidity Resistant
No
Legend Text Color
White
Pipe Marker Legend
Lab Compressed Air
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Number of Pipe Markers
1
Chemical Resistant
Yes
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Minimum Service Temperature
-40 Degrees F
Printed Language
English
ISO 14726
No
UV Resistant
No
Adhesive Material
Acrylic
Adhesive Style
Permanent
Maximum Pipe O.D.
7 7/8 in
ANSI/ASME A13.1
Yes
Water Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Lab Compressed Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.