Zoro Homepage

Pipe Marker, White, Lab Compressed Air, PK5, 7170-1HV-PK

  • Mfr # 7170-1HV-PK

  • Zoro # G302140968


product price: $20.25
/pk 5, $4.05/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7170-1HV-PK
Zoro #
G302140968
UPC #
888434567128
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
Without
Reflective
No
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Glow In The Dark
No
ISO 14726
No
Weather Resistant
Yes
Number of Pipe Markers
1
Fits Pipe O.D.
8 in and Larger
Minimum Application Temperature
0 Degrees F
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
Printed Language
English
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
UV Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Style
Permanent
Pipe Marker Legend
Lab Compressed Air
Humidity Resistant
No
Adhesive Material
Acrylic
Legend Text Color
White
Protective Coating
No Protective Coating
Minimum Pipe O.D.
8 in
Water Resistant
No
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Lab Compressed Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.