Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White Liquor, Yellow, 41524

  • Mfr # 41524

  • Zoro # G5439183


product price: $83.55
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41524
Zoro #
G5439183
UPC #
754473415242
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
White Liquor
Material
vinyl
Legend Color
Black
Legend Alpha Range
T to Z
Operating Temp. Range
0 Degrees F
Flow Direction Arrow
Left
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Fits Pipe O.D.
2 in and Smaller
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Pipe Marker Subject Matter
Other Liquids
Average Outdoor Durability
8 to 10 yr
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
UV Resistant
No
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Adhesive Style
Permanent
Number of Pipe Markers
30
Glow In The Dark
No
Printed Language
English
Adhesive Pipe Marker Format
Roll Form, Continuous
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Legend Text Color
Black
ISO 14726
No
NFPA 99, CGA C-9
No
Water Resistant
Yes
Weather Resistant
Yes
Pipe Marker Legend
White Liquor
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Roll
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Maximum Pipe O.D.
2 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend White Liquor, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.