Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Low Pressure Air, PK5, 7174-1-PK

  • Mfr # 7174-1-PK

  • Zoro # G602141207


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7174-1-PK
Zoro #
G602141207
UPC #
888434568460
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Pipe Marker Material
Plastic
Humidity Resistant
No
Abrasion Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
Adhesive Style
Permanent
Weather Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Package Type
Card
Legend Text Color
White
Water Resistant
No
Printed Language
English
ISO 14726
No
UV Resistant
No
Glow In The Dark
No
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Finish
Glossy
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Pipe Marker Legend
Low Pressure Air
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Adhesive Material
Acrylic
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.