Pipe Marker, White, Low Pressure Air, PK5, 7174-1HV-PK

  • Mfr # 7174-1HV-PK

  • Zoro # G002141005


product price: $28.69
/pk 5, $5.74/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7174-1HV-PK
Zoro #
G002141005
UPC #
888434567210
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
ISO 14726
No
Adhesive Material
Acrylic
Printed Language
English
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Legend Text Color
White
NFPA 99, CGA C-9
No
Water Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
8 in
Finish
Glossy
Adhesive Pipe Marker Format
Die-Cut on Cards
Average Outdoor Durability
8 to 10 yr
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
1
Protective Coating
No Protective Coating
Weather Resistant
Yes
Chemical Resistant
Yes
Adhesive Style
Permanent
Fits Pipe O.D.
8 in and Larger
Minimum Application Temperature
0 Degrees F
UV Resistant
No
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
Pipe Marker Legend
Low Pressure Air

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.