Zoro Homepage

Pipe Marker, White, Low Pressure Air, PK5, 7174-3C-PK

  • Mfr # 7174-3C-PK

  • Zoro # G502140959


product price: $10.75
/pk 5, $2.15/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7174-3C-PK
Zoro #
G502140959
UPC #
888434567036
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
3/4 in
UV Resistant
No
Weather Resistant
Yes
Fits Pipe O.D.
3/4 in and Smaller
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Number of Pipe Markers
3
Abrasion Resistant
Yes
Chemical Resistant
Yes
Adhesive Style
Permanent
ISO 14726
No
Glow In The Dark
No
NFPA 99, CGA C-9
No
Pipe Marker Legend
Low Pressure Air
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Package Type
Card
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Printed Language
English
Legend Text Color
White
Adhesive Material
Acrylic
Finish
Glossy
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.