Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Low Pressure Air, PK5, 7174-4-PK

  • Mfr # 7174-4-PK

  • Zoro # G002141241


product price: $11.85
/pk 5, $2.37/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7174-4-PK
Zoro #
G002141241
UPC #
888434568125
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Maximum Service Temperature
180 Degrees F
ISO 14726
No
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Number of Pipe Markers
4
Minimum Pipe O.D.
3/4 in
Adhesive Style
Permanent
UV Resistant
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Low Pressure Air
Adhesive Material
Acrylic
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
Water Resistant
No
Maximum Pipe O.D.
2 3/8 in
Finish
Glossy
Weather Resistant
Yes
Abrasion Resistant
Yes
Legend Text Color
White
Pipe Marker Package Type
Card
Humidity Resistant
No
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.