Zoro Homepage

Pipe Marker, White, Low Pressure Air, PK5, 7385-3C-PK

  • Mfr # 7385-3C-PK

  • Zoro # G202140662


product price: $10.75
/pk 5, $2.15/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7385-3C-PK
Zoro #
G202140662
UPC #
888434566480
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
With
Reflective
No
Chemical Resistant
Yes
Finish
Glossy
Number of Pipe Markers
3
ISO 14726
No
Fits Pipe O.D.
3/4 in and Smaller
NFPA 99, CGA C-9
No
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
Average Outdoor Durability
8 to 10 yr
Maximum Pipe O.D.
3/4 in
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Legend Text Color
White
Adhesive Style
Permanent
Abrasion Resistant
Yes
Water Resistant
No
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
Humidity Resistant
No
Printed Language
English
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Low Pressure Air
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Blue, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.