Pipe Marker, White, Low Pressure Gas, PK5, 7388-1HV-PK

  • Mfr # 7388-1HV-PK

  • Zoro # G202140532


product price:  $28.55
/pk 5, $5.71/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7388-1HV-PK
Zoro #
G202140532
UPC #
888434572436
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
Without
Water Resistant
No
Adhesive Style
Permanent
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
Number of Pipe Markers
1
ISO 14726
No
ANSI/ASME A13.1
Yes
Printed Language
English
Fits Pipe O.D.
8 in and Larger
UV Resistant
No
Pipe Marker Legend
Low Pressure Gas
Average Outdoor Durability
8 to 10 yr
Pipe Marker Package Type
Card
Chemical Resistant
Yes
Minimum Pipe O.D.
8 in
Pipe Marker Material
Vinyl
NFPA 99, CGA C-9
No
Finish
Glossy
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.