Pipe Marker, White, Low Pressure Gas, PK5, 7388-3C-PK

  • Mfr # 7388-3C-PK

  • Zoro # G102141462


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7388-3C-PK
Zoro #
G102141462
UPC #
888434570395
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
With
Reflective
No
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Finish
Glossy
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Number of Pipe Markers
3
Printed Language
English
Adhesive Style
Permanent
Water Resistant
No
Maximum Pipe O.D.
3/4 in
Average Outdoor Durability
8 to 10 yr
Weather Resistant
Yes
Legend Text Color
White
Pipe Marker Package Type
Card
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Low Pressure Gas
ISO 14726
No
Fits Pipe O.D.
3/4 in and Smaller
NFPA 99, CGA C-9
No
UV Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Brown, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.