Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Low Pressure Gas, PK5, 7388-4-PK

  • Mfr # 7388-4-PK

  • Zoro # G202140211


product price: $10.69
/pk 5, $2.14/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7388-4-PK
Zoro #
G202140211
UPC #
888434571019
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
Without
Minimum Pipe O.D.
3/4 in
Legend Text Color
White
Weather Resistant
Yes
Fits Pipe O.D.
3/4 to 2 3/8 in
ISO 14726
No
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
2 3/8 in
Chemical Resistant
Yes
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Vinyl
Glow In The Dark
No
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
Pipe Marker Package Type
Card
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
No
Finish
Glossy
Abrasion Resistant
Yes
Number of Pipe Markers
4
Pipe Marker Legend
Low Pressure Gas
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.