Zoro Homepage

Pipe Marker, White, Low Pressure, PK5, 7173-1-PK

  • Mfr # 7173-1-PK

  • Zoro # G302140944


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7173-1-PK
Zoro #
G302140944
UPC #
888434567661
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Weather Resistant
Yes
Adhesive Material
Acrylic
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Legend Text Color
White
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
NFPA 99, CGA C-9
No
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
Number of Pipe Markers
1
Pipe Marker Legend
Low Pressure
Printed Language
English
UV Resistant
No
Abrasion Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
Humidity Resistant
No
Pipe Marker Package Type
Card
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
Water Resistant
No
Maximum Pipe O.D.
7 7/8 in
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.