Pipe Marker, White, Low Pressure, PK5, 7173-1HV-PK

  • Mfr # 7173-1HV-PK

  • Zoro # G302141101


product price: $19.59
/pk 5, $3.92/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7173-1HV-PK
Zoro #
G302141101
UPC #
888434568477
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Weather Resistant
Yes
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Low Pressure
Number of Pipe Markers
1
Humidity Resistant
No
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Adhesive Pipe Marker
Average Outdoor Durability
8 to 10 yr
Finish
Glossy
Abrasion Resistant
Yes
Legend Text Color
White
Adhesive Material
Acrylic
UV Resistant
No
Adhesive Style
Permanent
Minimum Pipe O.D.
8 in
ANSI/ASME A13.1
Yes
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Fits Pipe O.D.
8 in and Larger
Printed Language
English
Water Resistant
No
Pipe Marker Package Type
Card
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Glow In The Dark
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.