Zoro Homepage

Pipe Marker, White, Low Pressure, PK5, 7173-3C-PK

  • Mfr # 7173-3C-PK

  • Zoro # G302140876


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7173-3C-PK
Zoro #
G302140876
UPC #
888434566299
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Weather Resistant
Yes
Legend Text Color
White
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Vinyl
Water Resistant
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
Fits Pipe O.D.
3/4 in and Smaller
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
8 to 10 yr
Finish
Glossy
UV Resistant
No
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Pipe Marker Legend
Low Pressure
Humidity Resistant
No
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
3/4 in
Number of Pipe Markers
3
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.