Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Low Pressure, PK5, 7173-4-PK

  • Mfr # 7173-4-PK

  • Zoro # G602141436


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7173-4-PK
Zoro #
G602141436
UPC #
888434568675
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
Weather Resistant
Yes
Glow In The Dark
No
Printed Language
English
Legend Text Color
White
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Plastic
Minimum Pipe O.D.
3/4 in
Chemical Resistant
Yes
Abrasion Resistant
Yes
Number of Pipe Markers
4
NFPA 99, CGA C-9
No
Finish
Glossy
Fits Pipe O.D.
3/4 to 2 3/8 in
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
UV Resistant
No
Adhesive Material
Acrylic
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Legend
Low Pressure

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.