Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Medical Vacuum, PK5

  • Mfr # 7185-4-PK

  • Zoro # G302594716


product price: $11.85
/pk 5, $2.37/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7185-4-PK
Zoro #
G302594716
UPC #
888434566008
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
Without
Reflective
No
ANSI/ASME A13.1
Yes
UV Resistant
No
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Glow In The Dark
No
Number of Pipe Markers
4
Fits Pipe O.D.
3/4 to 2 3/8 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Weather Resistant
Yes
Pipe Marker Material
Vinyl
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Pipe Marker Legend
Medical Vacuum
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Water Resistant
No
Legend Text Color
White
Adhesive Style
Permanent
ISO 14726
No
Printed Language
English
Finish
Glossy
Minimum Pipe O.D.
3/4 in
Protective Coating
No Protective Coating
Maximum Pipe O.D.
2 3/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medical Vacuum, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.