Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Natural Gas, PK5, 109496-PK

  • Mfr # 109496-PK

  • Zoro # G302140418


product price: $12.79
/pk 5, $2.56/ea

Key Features

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI A13.1-2007
Roll Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109496-PK
Zoro #
G302140418
UPC #
888434572191
Country of Origin
United States

Dimensions

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Roll Length
1/2 in
Roll Width
1 1/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
Without
Reflective
No
ISO 14726
No
Pipe Marker Legend
Natural Gas
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Die-Cut on Cards
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
3/4 in
Chemical Resistant
Yes
Adhesive Style
Permanent
Printed Language
English
Humidity Resistant
No
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Glow In The Dark
No
Fits Pipe O.D.
3/4 in and Smaller
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Legend Text Color
White
Pipe Marker Package Type
Card
Water Resistant
No
Number of Pipe Markers
28

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Natural Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.