Pipe Marker, White, Natural Gas, PK5, 7395-1HV-PK

  • Mfr # 7395-1HV-PK

  • Zoro # G602140354


product price:  $21.95
/pk 5, $4.39/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7395-1HV-PK
Zoro #
G602140354
UPC #
888434571965
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
Without
Reflective
No
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
Printed Language
English
Fits Pipe O.D.
8 in and Larger
Pipe Marker Package Type
Card
Finish
Glossy
Humidity Resistant
No
Glow In The Dark
No
UV Resistant
No
Minimum Pipe O.D.
8 in
Chemical Resistant
Yes
Water Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
Legend Text Color
White
ISO 14726
No
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Pipe Marker Legend
Natural Gas
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Natural Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.