Pipe Marker, White, Natural Gas, PK5, 7395-3C-PK

  • Mfr # 7395-3C-PK

  • Zoro # G702140544


product price: $12.65
/pk 5, $2.53/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7395-3C-PK
Zoro #
G702140544
UPC #
888434571583
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
With
Reflective
No
Abrasion Resistant
Yes
Number of Pipe Markers
3
Printed Language
English
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
3/4 in
Glow In The Dark
No
Pipe Marker Legend
Natural Gas
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
Fits Pipe O.D.
3/4 in and Smaller
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
UV Resistant
No
Weather Resistant
Yes
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Average Outdoor Durability
8 to 10 yr
Legend Text Color
White
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
Adhesive Material
Acrylic
Water Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Natural Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Brown, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.