Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Nitrous Oxide, PK5, 90333-PK

  • Mfr # 90333-PK

  • Zoro # G002594474


product price: $10.75
/pk 5, $2.15/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90333-PK
Zoro #
G002594474
UPC #
888434572405
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
Without
Reflective
No
Glow In The Dark
No
Finish
Glossy
UV Resistant
No
Legend Text Color
White
Water Resistant
No
Pipe Marker Material
Vinyl
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
Printed Language
English
ANSI/ASME A13.1
Yes
Number of Pipe Markers
4
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Nitrous Oxide
Minimum Pipe O.D.
3/4 in
Adhesive Style
Permanent
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
Maximum Pipe O.D.
2 3/8 in
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
Fits Pipe O.D.
3/4 to 2 3/8 in
Chemical Resistant
Yes
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Nitrous Oxide, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.