Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, No Asbestos, PK5, 97597-PK

  • Mfr # 97597-PK

  • Zoro # G802141052


product price: $28.89
/pk 5, $5.78/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97597-PK
Zoro #
G802141052
UPC #
888434567326
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
Without
Fits Pipe O.D.
8 in and Larger
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
Finish
Glossy
Weather Resistant
Yes
Adhesive Style
Permanent
UV Resistant
No
Pipe Marker Package Type
Card
Chemical Resistant
Yes
ISO 14726
No
Pipe Marker Legend
No Asbestos
Glow In The Dark
No
Legend Text Color
White
Humidity Resistant
No
Water Resistant
No
Protective Coating
No Protective Coating
Minimum Pipe O.D.
8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Number of Pipe Markers
1
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Vinyl
Minimum Application Temperature
0 Degrees F
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend No Asbestos, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.