Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, No Asbestos, PK5, 97626-PK

  • Mfr # 97626-PK

  • Zoro # G802141069


product price: $13.45
/pk 5, $2.69/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97626-PK
Zoro #
G802141069
UPC #
888434567005
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
Without
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Humidity Resistant
No
UV Resistant
No
Maximum Pipe O.D.
7 7/8 in
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Pipe Marker Material
Vinyl
Minimum Pipe O.D.
2 1/2 in
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Water Resistant
No
Glow In The Dark
No
Finish
Glossy
Legend Text Color
White
Printed Language
English
Pipe Marker Legend
No Asbestos
Pipe Marker Package Type
Card
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Die-Cut on Cards
Weather Resistant
Yes
Number of Pipe Markers
1
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend No Asbestos, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.