Zoro Homepage

Pipe Marker, White, Outside Air, PK5, 7206-3C-PK

  • Mfr # 7206-3C-PK

  • Zoro # G002141401


product price: $10.75
/pk 5, $2.15/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7206-3C-PK
Zoro #
G002141401
UPC #
888434568606
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
With
Reflective
No
UV Resistant
No
Weather Resistant
Yes
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
3
Legend Text Color
White
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
3/4 in
Glow In The Dark
No
Average Outdoor Durability
8 to 10 yr
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
Outside Air
Printed Language
English
ANSI/ASME A13.1
Yes
Finish
Glossy
Humidity Resistant
No
Protective Coating
No Protective Coating
Pipe Marker Package Type
Card
Abrasion Resistant
Yes
Water Resistant
No
Adhesive Material
Acrylic
ISO 14726
No
Fits Pipe O.D.
3/4 in and Smaller

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Outside Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Blue, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.