Zoro Homepage

Pipe Marker, White, Oxygen 50-55 PSI, PK5, 86328-PK

  • Mfr # 86328-PK

  • Zoro # G402141506


product price: $9.65
/pk 5, $1.93/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86328-PK
Zoro #
G402141506
UPC #
888434569993
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Material
Vinyl
Number of Pipe Markers
3
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
Humidity Resistant
No
Pipe Marker Legend
Oxygen 50-55 PSI
Fits Pipe O.D.
3/4 in and Smaller
Water Resistant
No
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Pipe Marker Package Type
Card
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Maximum Pipe O.D.
3/4 in
Chemical Resistant
Yes
Adhesive Material
Acrylic
ISO 14726
No
Legend Text Color
White

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Oxygen 50-55 PSI, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.