Pipe Marker, White, Plumbing Vent, PK5, 7214-1HV-PK

  • Mfr # 7214-1HV-PK

  • Zoro # G702140773


product price: $20.55
/pk 5, $4.11/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7214-1HV-PK
Zoro #
G702140773
UPC #
888434566749
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Legend
Plumbing Vent
NFPA 99, CGA C-9
No
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Vinyl
Legend Text Color
White
Chemical Resistant
Yes
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Number of Pipe Markers
1
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Fits Pipe O.D.
8 in and Larger
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
Minimum Pipe O.D.
8 in
UV Resistant
No
Humidity Resistant
No
Water Resistant
No
Weather Resistant
Yes
Pipe Marker Legend
Plumbing Vent
Printed Language
English
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Plumbing Vent, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.