Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Plumbing Vent, PK5, 7214-3C-PK

  • Mfr # 7214-3C-PK

  • Zoro # G002140947


product price: $11.85
/pk 5, $2.37/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7214-3C-PK
Zoro #
G002140947
UPC #
888434567838
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Plumbing Vent
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
Glow In The Dark
No
Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
3
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No
Pipe Marker Package Type
Card
Chemical Resistant
Yes
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Pipe Marker Legend
Plumbing Vent
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Fits Pipe O.D.
3/4 in and Smaller
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
3/4 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
Water Resistant
No
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Plumbing Vent, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.