Zoro Homepage

Pipe Marker, White, Plumbing Vent, PK5, 7214-4-PK

  • Mfr # 7214-4-PK

  • Zoro # G802140758


product price: $10.69
/pk 5, $2.14/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7214-4-PK
Zoro #
G802140758
UPC #
888434566442
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Legend
Plumbing Vent
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
4
Minimum Pipe O.D.
3/4 in
Water Resistant
No
Pipe Marker Material
Plastic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes
UV Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Plumbing Vent
Printed Language
English
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Package Type
Card
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Finish
Glossy
Adhesive Material
Acrylic
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Glow In The Dark
No
Legend Text Color
White
ISO 14726
No
Humidity Resistant
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Plumbing Vent, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.