Pipe Marker, White, Primary Sludge, PK5, 7222-1-PK

  • Mfr # 7222-1-PK

  • Zoro # G702141473


product price:  $10.49
/pk 5, $2.10/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7222-1-PK
Zoro #
G702141473
UPC #
888434575413
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
Without
Minimum Pipe O.D.
2 1/2 in
Weather Resistant
Yes
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Humidity Resistant
No
Abrasion Resistant
Yes
Legend Text Color
White
Glow In The Dark
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Pipe O.D.
7 7/8 in
Printed Language
English
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
ISO 14726
No
ANSI/ASME A13.1
Yes
UV Resistant
No
Adhesive Style
Permanent
Finish
Glossy
Chemical Resistant
Yes
Pipe Marker Legend
Primary Sludge
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Average Outdoor Durability
8 to 10 yr
Pipe Marker Material
Plastic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Primary Sludge, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.