Pipe Marker, White, Primary Sludge, PK5, 7222-1HV-PK

  • Mfr # 7222-1HV-PK

  • Zoro # G702140650


product price: $27.19
/pk 5, $5.44/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7222-1HV-PK
Zoro #
G702140650
UPC #
888434573464
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
Without
Humidity Resistant
No
Pipe Marker Legend
Primary Sludge
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Card
UV Resistant
No
Maximum Service Temperature
180 Degrees F
Minimum Pipe O.D.
8 in
Fits Pipe O.D.
8 in and Larger
Number of Pipe Markers
1
Abrasion Resistant
Yes
Adhesive Style
Permanent
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
8 to 10 yr
Weather Resistant
Yes
Chemical Resistant
Yes
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Die-Cut on Cards
Printed Language
English
Legend Text Color
White
Finish
Glossy
ANSI/ASME A13.1
Yes
Water Resistant
No
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Primary Sludge, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.