Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Primary Sludge, PK5, 7222-4-PK

  • Mfr # 7222-4-PK

  • Zoro # G202141447


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7222-4-PK
Zoro #
G202141447
UPC #
888434575574
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
Without
Reflective
No
Pipe Marker Material
Plastic
Number of Pipe Markers
4
ISO 14726
No
Adhesive Style
Permanent
Pipe Marker Legend
Primary Sludge
Minimum Pipe O.D.
3/4 in
ANSI/ASME A13.1
Yes
Finish
Glossy
Printed Language
English
Weather Resistant
Yes
Water Resistant
No
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Abrasion Resistant
Yes
UV Resistant
No
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Protective Coating
No Protective Coating
Fits Pipe O.D.
3/4 to 2 3/8 in
Maximum Pipe O.D.
2 3/8 in
Legend Text Color
White
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Primary Sludge, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.