Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Process Vacuum, PK5

  • Mfr # 91961-PK

  • Zoro # G702140872


product price: $15.19
/pk 5, $3.04/ea

Key Features

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91961-PK
Zoro #
G702140872
UPC #
888434566251
Country of Origin
United States

Dimensions

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Roll Length
1/2 in
Roll Width
1 1/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Chemical Resistant
Yes
Printed Language
English
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
28
Weather Resistant
Yes
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Water Resistant
No
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Finish
Glossy
Maximum Pipe O.D.
3/4 in
Average Outdoor Durability
8 to 10 yr
Pipe Marker Package Type
Card
Adhesive Material
Acrylic
Pipe Marker Legend
Process Vacuum
Fits Pipe O.D.
3/4 in and Smaller
Legend Text Color
White
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Process Vacuum, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.