Pipe Marker, White, Propane Gas, PK5, 7400-1-PK

  • Mfr # 7400-1-PK

  • Zoro # G602140583


product price: $12.55
/pk 5, $2.51/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7400-1-PK
Zoro #
G602140583
UPC #
888434572375
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
Without
Reflective
No
Maximum Pipe O.D.
7 7/8 in
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F
Minimum Pipe O.D.
2 1/2 in
Humidity Resistant
No
UV Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
No
Weather Resistant
Yes
Legend Text Color
White
Finish
Glossy
Fits Pipe O.D.
2 1/2 to 7 7/8 in
ISO 14726
No
Pipe Marker Legend
Propane Gas
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Pipe Marker Material
Vinyl
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Propane Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.