Pipe Marker, White, Propane Gas, PK5, 7400-1HV-PK

  • Mfr # 7400-1HV-PK

  • Zoro # G702140278


product price:  $22.75
/pk 5, $4.55/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7400-1HV-PK
Zoro #
G702140278
UPC #
888434572030
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
Without
Reflective
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
Propane Gas
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
8 in
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
UV Resistant
No
ISO 14726
No
Printed Language
English
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
Humidity Resistant
No
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Fits Pipe O.D.
8 in and Larger
Finish
Glossy
Weather Resistant
Yes
Water Resistant
No
NFPA 99, CGA C-9
No
Legend Text Color
White
Average Outdoor Durability
8 to 10 yr
Number of Pipe Markers
1
Adhesive Material
Acrylic
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Propane Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.