Pipe Marker, White, Propane Gas, PK5, 7400-3C-PK

  • Mfr # 7400-3C-PK

  • Zoro # G402141520


product price: $12.75
/pk 5, $2.55/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7400-3C-PK
Zoro #
G402141520
UPC #
888434569979
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
With
Reflective
No
UV Resistant
No
Humidity Resistant
No
Water Resistant
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
3
Printed Language
English
Pipe Marker Legend
Propane Gas
Fits Pipe O.D.
3/4 in and Smaller
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Material
Acrylic
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Card
Legend Text Color
White
ISO 14726
No
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Vinyl
Average Outdoor Durability
8 to 10 yr
Maximum Pipe O.D.
3/4 in
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Propane Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Brown, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.