Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Rain Water, PK5

  • Mfr # 7229-3C-PK

  • Zoro # G402140936


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7229-3C-PK
Zoro #
G402140936
UPC #
888434583180
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Rain Water
Fits Pipe O.D.
3/4 in and Smaller
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Printed Language
English
Weather Resistant
Yes
Pipe Marker Legend
Rain Water
Number of Pipe Markers
3
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Adhesive Style
Permanent
Legend Text Color
White
Finish
Glossy
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Card
Minimum Pipe O.D.
1/4 in
Water Resistant
Yes
Minimum Application Temperature
0 Degrees F
Maximum Pipe O.D.
3/4 in
Pipe Marker Material
Vinyl
Glow In The Dark
No
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Rain Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.